DV
INGERSOLL RAND

3-Phase 50 HP Rotary Screw Air Compressor

  • Item # 2CFF1
  • My Part #
  • Mfr. Model # EPE50-125/230/460-3
  • Catalog Page # N/A
  • UNSPSC # 40151609
3-Phase 50 HP Rotary Screw Air Compressor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Air Compressor Rotary Screw Air Compressor
  • Air Dryer Included No
  • HP - Air Compressor 50.0
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 240VAC, 480VAC
  • Free Air CFM @ Max. Pressure - Air Compressor 211
  • (F)NPT Outlet 1-1/2"
  • Max. Pressure - Air Compressor 125 psi
  • Full Load Amps 137.3/62.3
  • dBA @ 3 Feet 75
  • Motor RPM 3517
  • Duty Continuous
  • Ambient Temp. Range 0 to 115 Degrees F
  • Overall Length 67"
  • Overall Depth 63"
  • Overall Height 71"
  • Item Rotary Screw Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products