TP
ZURN

Zurn One One Piece Toilet Bowl, 1.1 Gallons per Flush, White

  • Item # 46CD77
  • My Part #
  • Mfr. Model # Z5640.243.00.00.00
  • Catalog Page # N/A
  • UNSPSC # 30181511
Zurn One One Piece Toilet Bowl, 1.1 Gallons per Flush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,103.90 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • One Piece/Two Piece One Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.1
  • Flushing Method Flushometer Single Flush
  • Color White
  • Water Surface Area 10" x 12"
  • Collection Zurn One
  • Height 32-3/4"
  • Width 15"
  • Depth 32-1/2"
  • Rim Height 16-3/4"
  • Flush Handle Sensor
  • Flush Valve Type Exposed Battery Sensor
  • Trapway Dia. 2-1/8"
  • Features Siphon Jet Flushing Action
  • Power Source (4)C Batteries
  • With Seat/Without Seat Without Seat
  • Bowl Mfr. Model Number Z5640-BWL
  • Tank/Flushometer Mfr. Model Number ZER6200-HET-CPM-YB-YC
  • Rough-In 4-1/8"
  • Bolt to Seat Front 18-5/8"
  • Material Vitreous China
  • Includes Battery Powered Integral Sensor Flush Valve
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI/ASME Standard A112.19.2-2003 and CAN/CSA B45 Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.