TP
ZURN

Zurn One One Piece Toilet Bowl, 1.1 Gallons per Flush, White

  • Item # 46CD73
  • My Part #
  • Mfr. Model # Z5615.272.01.78.00
  • Catalog Page # 2749
  • UNSPSC # 30181511
Zurn One One Piece Toilet Bowl, 1.1 Gallons per Flush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $965.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zurn® toilet bowl provides effective flushing action and provides up to 30% water savings over conventional 1.6 gpf toilets. Flush valve features AquaVantage® TPE chloramine-resistant, dual-seal diaphragm. Valve comes with a motorized actuator, an integral infrared convergence-type proximity sensor and a manual override pushbutton.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Wall
  • One Piece/Two Piece One Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.1
  • Flushing Method Flushometer Single Flush
  • Color White
  • Water Surface Area 10" x 12"
  • Collection Zurn One
  • Height 27-1/4"
  • Width 14-3/8"
  • Depth 23-1/2"
  • Rim Height 15"
  • Flush Handle Sensor
  • Flush Valve Type Exposed Hardwire Sensor
  • Trapway Dia. 2-1/8"
  • Features Siphon Jet Flushing Action
  • Power Source Power Converter
  • With Seat/Without Seat With Seat
  • Bowl Mfr. Model Number Z5615-BWL
  • Tank/Flushometer Mfr. Model Number ZEMS6000AV-HET-IS
  • Bolt to Seat Front 18-7/16"
  • Material Vitreous China
  • Seat Material Plastic
  • Includes Exposed Hardwired Automatic Sensor Flush Valve, Hardwired Power Converter and Elongated White Toilet Seat
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45 Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.