Navigation Menu New

Access My Account, Order History, Lists and more here.

46CD69 Z5354.876.1.07.00.00 UNSPSC # 30181504

Zurn, Z5350 Series Standard Lavatories Series, 15 1/4 in x 10 3/4 in, Vitreous China

  • Item # 46CD69
  • Mfr. Model # Z5354.876.1.07.00.00
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks with faucets are mounted to and supported by the wall. Installing directly on the wall saves space, eliminates the need for bathroom vanities, and provides storage space below sink.

Tap image to zoom.

Roll over image to zoom.

Zurn, Z5350 Series Standard Lavatories Series, 15 1/4 in x 10 3/4 in, Vitreous China

  • Item # 46CD69
  • Mfr. Model # Z5354.876.1.07.00.00
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks with faucets are mounted to and supported by the wall. Installing directly on the wall saves space, eliminates the need for bathroom vanities, and provides storage space below sink.

Technical Specs

  • Item Lavatory Sink
  • ADA Compliance Yes
  • Back Splash Height 2 1/8 in
  • Bowl Depth 7 in
  • Bowl Length 15 1/4 in
  • Bowl Shape D-Shape
  • Bowl Size 15 1/4 in x 10 3/4 in
  • Bowl Width 10 3/4 in
  • CEC Compliant CEC Compliant
  • Color White
  • Compatible Grainger Part Number 46CD69
  • Compatible Mfr. Model Number Z5353.876.1.07.00.00
  • Drain Opening 1 1/4 in
  • Faucet Body Material Brass
  • Faucet Handle Type Lever
  • Faucet Hole Dia. 1 1/4 in
  • Faucet Installation Style Centerset
  • Faucet Mounting Centers 4 in
  • Faucet Operation Dual Manual Handle
  • Faucet Spout Shape Low Arc
  • Finish Enamel
  • Flow Rate 0.35 gpm
  • Includes Fixture, Faucet, Grid Drain and Trap
  • Includes Back Splash Yes
  • Includes Basket Strainer No
  • Includes Drain Pipe Yes
  • Includes Faucet Yes
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Ligature Resistant No
  • Manufacturers Warranty Length 3 yr
  • Mounting Location - Faucet Wall
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 3
  • Overall Height 7 in
  • Overall Length 19 1/2 in
  • Overall Width 17 1/8 in
  • Plumbing Brand Zurn
  • Series Z5350 Series Standard Lavatories
  • Side Splash Height 1/2 in
  • Sink Material Vitreous China
  • Standards ANSI A117.1, ASME A112.19.2, CSA B45
  • Vandal Resistant Features Vandal Resistant Handle
  • Water Inlet Connection Size 1/2 in

Wall-mounted, one-person bathroom sinks with faucets are mounted to and supported by the wall. Installing directly on the wall saves space, eliminates the need for bathroom vanities, and provides storage space below sink.

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top