TP
ZURN

Washout Wall Urinal, 0.125 Gallons per Flush, 22-1/4"H x 14-1/2"W, White

  • Item # 38ZL45
  • My Part #
  • Mfr. Model # Z5738.205.00
  • Catalog Page # N/A
  • UNSPSC # 30181506
Washout Wall Urinal, 0.125 Gallons per Flush, 22-1/4"H x 14-1/2"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $781.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Urinal
  • Type Washout
  • Mounting Style Wall
  • Connection (In.) 3/4 NPT
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 22-1/4
  • Width (In.) 14-1/2
  • Depth (In.) 14-3/8
  • Gallons per Flush 0.125
  • Flushing Method Flushometer Single Flush
  • Flush Handle Sensor with Manual Override
  • Tank/Flushometer Mfr. Model Number ZEG6003EV
  • Cartridges Required 5WYG1
  • Standards ANSI/ASME A112.19.2 and CAN/CSA B45
  • Includes Vacuum Breaker, One Piece Hex Coupling Nut, Adjustable Tailpiece, Spud Coupling and Flange For Top Spud Connection. Control Stop Has Internal Siphon-Guard Protection, Vandal Resistant Stop Cap, Sweat Solder Kit, and A Cast Wall Flange with Set Screw. Vitreous China Urinal Is Supplied with Retrofit Bracket, 3/4" Top Spud, 2" Outlet Connection, and Vandal Resistant Outlet
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.