C3
ZURN WILKINS

Water Pressure Reducing Valve, Standard Valve Type, Low Lead Bronze, 2-1/2" Pipe Size

  • Item # 45K832
  • My Part #
  • Mfr. Model # 212-500XL
  • Catalog Page # 2893
  • UNSPSC # 40141609
Water Pressure Reducing Valve, Standard Valve Type, Low Lead Bronze, 2-1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,793.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Cast Bronze Water Pressure-Reducing Valves

• Max. working pressure: 300 psi Adjustable pressure range: 25 to 75 psi Pressure setting: 50 psi Max. temp.: 140°F
Feature a balanced piston design that allows valves to react in a smooth and responsive manner to changes in system flow demand, while also controlling inlet pressure changes. Union x FNPT connection. Models have a high-flow capacity and are suitable for use in industrial water lines and commercial irrigation systems. Certified for use in potable water applications. For Repair Kit contents, go to Grainger.com®.
Valves meet ASSE 1003 and NSF 61 Listed, Annex G.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type Standard
  • Strainer No
  • Material Low Lead Bronze
  • Pipe Size 2-1/2"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • Connection Type Union x FNPT
  • Height 14-1/2"
  • Length 10"
  • Max. Temp. 140 Degrees F
  • Max. Pressure 300 psi
  • Standards NSF 61, Annex G, Annex G NSF International, Lead Plumbing Law IAPMO R&T, ASSE Listed 1003
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.