Skip Content

NC
ZURN WILKINS

Valve Rebuild Kit, Rubber, Steel, For Use With Pressure Reducing Valves

  • Item # 54EF58
  • My Part #
  • Mfr. Model # 3512-300A
  • Catalog Page # 2893
  • UNSPSC # 40141616
Valve Rebuild Kit, Rubber, Steel, For Use With Pressure Reducing Valves close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $938.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ZURN WILKINS valve rebuild kit helps keep your valve operating at best performance.

• For use with select Zurn Wilkins pressure reducing valves
• Durable rubber and steel construction for long life

View More

Technical Specs

  • Item Valve Rebuild Kit
  • Fits Brand Zurn
  • For Use With Mfr. Model Number 8-350A, 10-350A, 12-350A
  • Includes Bolt, Poppet Retainer, Handle, Poppet Assembly, O-Ring, Seal Ring, Seat Assembly
  • Type Repair Part
  • Size 8", 10", 12"
  • Thread Size 8", 10", 12"
  • Inlet (In.) 8, 10, 12
  • Material of Construction Rubber, Steel
  • Temp. Range 33 Degrees to 140 Degrees F
  • For Use With Pressure Reducing Valves
  • Compliance NSF, ANSI 61
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.