Navigation Menu New

Access My Account, Order History, Lists and more here.

22N581 RK2-600XL UNSPSC # 40141616

Repair Kit, Bronze, Rubber, Stainless Steel, Mfr. No. 2-600XL For Use With

  • Item # 22N581
  • Mfr. Model # RK2-600XL
  • UNSPSC # 40141616
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Repair Kit, Bronze, Rubber, Stainless Steel, Mfr. No. 2-600XL For Use With

  • Item # 22N581
  • Mfr. Model # RK2-600XL
  • UNSPSC # 40141616
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Repair Kit
  • Fits Brand Zurn, Zurn Wilkins
  • For Use With Grainger Item Number 22N575
  • For Use With Mfr. Model Number 2-600XL
  • Includes Bolt, Diaphragm Disc, Diaphragms, Friction Ring, Lf Cap Washers, Nuts, O Rings, Screen, Seat Washer, Springs, spring Disc, Stems, Union Gasket, Washer
  • Type 600 Series Lead Free Pressure Reducing Valves
  • Size 2 in
  • Thread Size 2 FNPT Union x FNPT
  • Inlet (In.) 2 in
  • Material of Construction Bronze, Rubber, Stainless Steel
  • For Use With Mfr. No. 2-600XL
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Compliance and Restrictions

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top