C3
ZURN WILKINS

Repair Kit, Rubber, Steel, Zinc, Brass, 22N573 For Use With

  • Item # 22N579
  • My Part #
  • Mfr. Model # RK114-600XL
  • Catalog Page # N/A
  • UNSPSC # 40141616
Repair Kit,  Rubber, Steel,  Zinc, Brass,  22N573 For Use With close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Replacement Parts~Parts


$90.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Repair Kit
  • Fits Brand Zurn, Zurn Wilkins
  • For Use With Grainger Item Number 22N573
  • For Use With Mfr. Model Number 114-600XL
  • Includes Lf Cap Washers, Screen, Seat Washer, Washer, Union Gasket, O Rings, Stems, Diaphragms, Diaphragm Disc, Nuts, Bolt, Springs,spring Disc, Friction Ring
  • Type 600 Series Lead Free Pressure Reducing Valves
  • Size 1-1/4"
  • Thread Size 1 1/4 FNPT Unionx FNPT
  • Inlet (In.) 1 1/4
  • Material of Construction Rubber, Steel, Zinc, Brass
  • For Use With 22N573
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Search Terms

Related Products