Skip Content
TP
ZURN WILKINS

Grooved Pressure Reducing Automatic Control Valve, 3 Pipe Size

  • Item # 38AR41
  • Mfr. Model # 3-ZW209G
  • Catalog Page # N/A
  • UNSPSC # 40141609
Grooved Pressure Reducing Automatic Control Valve, 3 Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,897.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Control Valve
  • Valve Type Pressure Reducing
  • Pipe Size 3
  • Connection Type Grooved
  • Operating Pressure 150 psi
  • Max. Continuous Flow Rate 460 gpm
  • Max. Intermittent Flow Rate 600 gpm
  • Port Size 3 x 3
  • Max. Fluid Temp. 140 Degrees F
  • Pilot Adjustment Range 15 to 150 psi
  • Body Material Ductile Iron ASTM A548
  • Cover Material Ductile Iron
  • Elastomer Material Buna N
  • Nut Material 304 Stainless Steel
  • Spring Material 302 Stainless Steel
  • Stem Material 304 Stainless Steel
  • Trim Material 304 Stainless Steel
  • Coating Epoxy Coated FDA Approved
  • Standards ANSI Class 150 Flanges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.