ST
ZURN WILKINS

Check Valve, 3/4", Dual, Inline, Bronze, FNPT x FNPT

  • Item # 22N552
  • My Part #
  • Mfr. Model # 34UFX34F- 700XL
  • Catalog Page # 2907
  • UNSPSC # 40141622
Check Valve,  3/4",  Dual,  Inline,  Bronze,  FNPT x FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Check Valves and Backflow Preventers~Check Valves


$43.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for horizontal or vertical installation, this ZURN WILKINS 700XL dual check valve is designed for installation on potable water lines where a cross-connection could result in pollution of potable water. This model must be protected from freezing and it’s constructed to allow easy maintenance when required.

View More

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Dual
  • Mechanism and Body Design Inline
  • Body Material - Valves Bronze
  • Pipe or Tube Size - Check Valves 3/4"
  • Connection Type - Check Valves FNPT x FNPT
  • Max. Temp. - Valves 180 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Application - Valves General Purpose
  • Length 4-1/2"
  • Standards Asse Listed 1024, Nsf Listed - Standard 61, Annex G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).