DV
ZURN WILKINS

74-1/16" to 86" Replacement Double Check Valve Assembly

  • Item # 20RJ87
  • My Part #
  • Mfr. Model # 6-350AR-B
  • Catalog Page # N/A
  • UNSPSC # 40141616
74-1/16" to 86" Replacement Double Check Valve Assembly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Valve Accessories

Product Details

Helps reduce installation time by allowing drop-in replacement of existing longer lay length assemblies without the need for extra spools or spacers. Include fasteners, springs, seal ring, and O-ring.

View More

Technical Specs

  • Item Replacement Double Check Valve Assembly
  • Size 74-1/16" to 86"
  • Body Material Ductile Iron
  • Temp. Range 33 Degrees to 140 Degrees F
  • Includes Fasteners, Springs, Seal Ring, O-Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms