C3
ZURN WILKINS

3" Y Strainer, FNPT x FNPT, 20 Mesh, 10" Length, Lead Free Bronze

  • Item # 22N589
  • My Part #
  • Mfr. Model # 3-SXL
  • Catalog Page # 2895
  • UNSPSC # 40142501
3" Y Strainer, FNPT x FNPT, 20 Mesh, 10" Length, Lead Free Bronze close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Y Strainers


$447.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large volume design helps protect your meters, regulators, solenoids, and valves from dirt, pipe scale, and rust. Screens resist corrosion, are removable, and self-aligning. Certified for use in potable water applications.

View More

Technical Specs

  • Item Y Strainer
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Housing Material Lead Free Bronze
  • Max. Pressure 300 psi WOG
  • Length 10"
  • Height 8-1/2"
  • Width 9"
  • Screen Material 304 Stainless Steel
  • Microns 841
  • Mesh 20
  • Gasket Material Epson Rubber
  • Flow Rate 500 gpm
  • Max. Fluid Temp. 180 Degrees F
  • Blow-off Port 1/2"
  • Standards NSF Listed - Standard 61, Annex G, Lead Plumbing Law Certified by IAPMO R&T
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms