TP
ZURN

Siphon Jet Wall Urinal, 0.125 Gallons per Flush, 37-1/8"H x 18-1/2"W, White

  • Item # 34TE14
  • My Part #
  • Mfr. Model # Z5755.382.00
  • Catalog Page # N/A
  • UNSPSC # 30181506
Siphon Jet Wall Urinal, 0.125 Gallons per Flush, 37-1/8"H x 18-1/2"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $727.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Urinal
  • Type Siphon Jet
  • Mounting Style Wall
  • Connection (In.) 3/4 Top Spud
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 37-1/8
  • Width (In.) 18-1/2
  • Depth (In.) 14-1/4
  • Gallons per Flush 0.125
  • Cartridges Required P6000-C-SD-CP
  • Standards ANSI/ASME A112.19.2 and CAN/CSA B45
  • Includes (4) AA Batteries
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.