Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ZURN INDUSTRIES

Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish

  • Item# 24A613
  • Mfr. Model# Z843M1-XL
  • Catalog Page# N/A
  • UNSPSC# 40141702
Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $202.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Sink Faucet
  • Material Low Lead Brass
  • Number of Handles 2
  • Handle Type Lever
  • Connection 1/2" FNPT
  • Number of Holes 2
  • Mounting Hole Center to Center 8"
  • ADA Compliant Yes
  • Mounting Type Wall
  • Flow Rate Not Applicable - No Aerator
  • Faucet Spout Rigid
  • Spout Length 6-1/2"
  • Valve Type Quarter Turn Cartridge
  • Finish Chrome Plated
  • Replacement Cartridge Mfr. No. 59517006, 59517005
  • Includes Quarter Turn Cartridges, Adjustable Centers, Integral Service Stops, 6" Vacuum Breaker
  • Manufacturers Warranty Length 1-yr. Limited
  • Standards UPC, ASSE 1001-2002, CSA B64-01
  • Compliance Califonia Health And Saftety Code § 116875; Vermont 9 Vca § 2470h
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.