Skip Content

 
ZURN PEX

Test Plug

Test Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Test Plug 
  • Body Material Polyalloy 
  • Connection Type PEX 
PEX Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
PEX Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
QXP2XP
3/8"
3/8"

$0.61 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.61 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Test Plug
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/8"
  • Pipe Size 3/8"
QXP3XP
1/2"
1/2"

$0.61 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.61 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Test Plug
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2"
QXP4XP
3/4"
3/4"

$0.64 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.64 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Test Plug
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4"
QXP5XP
1"
1"

$1.26 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.26 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Test Plug
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1"
  • Pipe Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More