Skip Content

 
ZURN PEX

Suspension Clamp

Suspension Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Suspension Clamp 
  • Type Pipe 
Pipe Size (In.)
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
QISC5
1
Plastic
2
3/16
2-3/16

$1.43 / each

Enter location to check availability
Catalog Page #  NA

Price $1.43 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Suspension Clamp
  • Type Pipe
  • Material Plastic
  • Length (In.) 2
  • Height (In.) 3/16
  • Width (In.) 2-3/16
QMBS3WB
1/2
Galvanized Metal
3-1/4
3-1/2
5

$4.03 / each

Enter location to check availability
Catalog Page #  NA

Price $4.03 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Suspension Clamp
  • Type Pipe
  • Material Galvanized Metal
  • Length (In.) 3-1/4
  • Height (In.) 3-1/2
  • Width (In.) 5
QISC4
3/4
Plastic
2
7/8
1-3/4

$0.93 / each

Enter location to check availability
Catalog Page #  NA

Price $0.93 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Suspension Clamp
  • Type Pipe
  • Material Plastic
  • Length (In.) 2
  • Height (In.) 7/8
  • Width (In.) 1-3/4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More