Navigation Menu New

Access My Account, Order History, Lists and more here.

30VX57 QISC7 UNSPSC # 31162906

Plastic Clamp, Single, Plastic

  • Item # 30VX57
  • Mfr. Model # QISC7
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Plastic Clamp, Single, Plastic

  • Item # 30VX57
  • Mfr. Model # QISC7
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Plastic Clamp
  • Type Single
  • Pipe Size 5 1/2 in
  • Tube Size 5 1/2 in
  • Hose Size 5 1/2 in
  • Material Plastic
  • Max. Pressure (PSI) 160
  • Temp. Range (F) 73 Degrees
  • Length 2.75 in
  • Width 1.0 in
  • Height 2.88 in
  • Insert Material PEX
  • Depth 2.75 in
  • Package Quantity 25

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top