Skip Content

 
ZURN PEX

PEX and Pipe Adapter

PEX and Pipe Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item PEX and Pipe Adapter 
Body Material
Please Select
Connection Type
Please Select
PEX Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
PEX Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
QQSFC44GXNPK1
Low Lead Brass
PEX x Female Swivel
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$5.61 / each

Enter location to check availability
Catalog Page #  3490 

Price $5.61 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x Female Swivel
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQSFC45GX
Low Lead Brass
PEX x Female Swivel
3/4"
1"
Low Lead Compliant
Certified Low Lead Compliant

$11.18 / each

Enter location to check availability
Catalog Page #  3490 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x Female Swivel
  • PEX Size 3/4"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQSFC55GX
Low Lead Brass
PEX x Female Swivel
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$11.65 / each

Enter location to check availability
Catalog Page #  3490 

Price $11.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x Female Swivel
  • PEX Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQUFC33GX
Low Lead Brass
PEX x FNPT Nonswivel
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$5.56 / each

Enter location to check availability
Catalog Page #  3490 

Price $5.56 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT Nonswivel
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQUFC44GX
Low Lead Brass
PEX x FNPT Nonswivel
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$6.26 / each

Enter location to check availability
Catalog Page #  3490 

Price $6.26 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT Nonswivel
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQUFC55GX
Low Lead Brass
PEX x FNPT Nonswivel
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$13.02 / each

Enter location to check availability
Catalog Page #  3490 

Price $13.02 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT Nonswivel
  • PEX Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQUFC66GX
Low Lead Brass
PEX x FNPT Nonswivel
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$26.15 / each

Enter location to check availability
Catalog Page #  3490 

Price $26.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT Nonswivel
  • PEX Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQUFC77GX
Low Lead Brass
PEX x FNPT Nonswivel
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$45.30 / each

Enter location to check availability
Catalog Page #  3490 

Price $45.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT Nonswivel
  • PEX Size 1-1/2"
  • Pipe Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQMC33GX
Low Lead Brass
PEX x MNPT
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$7.37 / each

Enter location to check availability
Catalog Page #  3490 

Price $7.37 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQMC44GX
Low Lead Brass
PEX x MNPT
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$8.95 / each

Enter location to check availability
Catalog Page #  3490 

Price $8.95 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQMC55GX
Low Lead Brass
PEX x MNPT
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$12.06 / each

Enter location to check availability
Catalog Page #  3490 

Price $12.06 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQMC66GX
Low Lead Brass
PEX x MNPT
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$22.50 / each

Enter location to check availability
Catalog Page #  3490 

Price $22.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQMC77GX
Low Lead Brass
PEX x MNPT
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$22.65 / each

Enter location to check availability
Catalog Page #  3490 

Price $22.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 1-1/2"
  • Pipe Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQMC88GX
Low Lead Brass
PEX x MNPT
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$68.75 / each

Enter location to check availability
Catalog Page #  3490 

Price $68.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 2"
  • Pipe Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQSFC33GXNPK1
Polyalloy and Brass
PEX x Female Swivel
1/2"
1/2"

$3.45 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy and Brass
  • Connection Type PEX x Female Swivel
  • PEX Size 1/2"
  • Pipe Size 1/2"
QAFA33FQP
Polyalloy
PEX Qickport x FNPT
1/2"
1/2"

$5.56 / each

Enter location to check availability
Catalog Page #  3490 

Price $5.56 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX Qickport x FNPT
  • PEX Size 1/2"
  • Pipe Size 1/2"
QQPSFC33XNPK1
Polyalloy
PEX x Female Swivel
1/2"
1/2"

$1.57 / each

Enter location to check availability
Catalog Page #  NA

Price $1.57 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x Female Swivel
  • PEX Size 1/2"
  • Pipe Size 1/2"
QQPE44BSX
Polyalloy
PEX x Female Swivel
3/4"
3/4"

$3.11 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.11 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x Female Swivel
  • PEX Size 3/4"
  • Pipe Size 3/4"
QQPSFC44XNPK1
Polyalloy
PEX x Female Swivel
3/4"
3/4"

$2.74 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.74 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x Female Swivel
  • PEX Size 3/4"
  • Pipe Size 3/4"
QQPSFC55X
Polyalloy
PEX x Female Swivel
1"
1"

$6.27 / each

Enter location to check availability
Catalog Page #  3490 

Price $6.27 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x Female Swivel
  • PEX Size 1"
  • Pipe Size 1"
QQPMC33X
Polyalloy
PEX x MNPT
1/2"
1/2"

$1.05 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.05 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x MNPT
  • PEX Size 1/2"
  • Pipe Size 1/2"
QQPMC34X
Polyalloy
PEX x MNPT
1/2"
3/4"

$1.65 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x MNPT
  • PEX Size 1/2"
  • Pipe Size 3/4"
QQPMC44X
Polyalloy
PEX x MNPT
3/4"
3/4"

$1.30 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x MNPT
  • PEX Size 3/4"
  • Pipe Size 3/4"
QQPMC55X
Polyalloy
PEX x MNPT
1"
1"

$3.48 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.48 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Pipe Adapter
  • Body Material Polyalloy
  • Connection Type PEX x MNPT
  • PEX Size 1"
  • Pipe Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More