Skip Content

 
ZURN PEX

PEX Manifold

PEX Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item PEX Manifold 
  • Outlet Size 1/2" 
Body Material
Please Select
Connection Type
Please Select
Number of Inlets
Please Select
Number of Outlets
Please Select
Inlet Size
Please Select
Overall Length
Please Select
Overall Width
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Number of Inlets
Number of Outlets
Inlet Size
Overall Length
Overall Width
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
QCM43-4GX
Copper
PEX
1
4
3/4"
11-1/2"
1-1/4"

$47.95 / each

Enter location to check availability
Catalog Page #  NA

Price $47.95 / each

Technical Specs

  • Item PEX Manifold
  • Body Material Copper
  • Connection Type PEX
  • Number of Inlets 1
  • Number of Outlets 4
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Overall Length 11-1/2"
  • Overall Width 1-1/4"
QCM43-6GX
Copper
PEX
1
6
3/4"
15-1/2"
1-1/4"

$55.90 / each

Enter location to check availability
Catalog Page #  NA

Price $55.90 / each

Technical Specs

  • Item PEX Manifold
  • Body Material Copper
  • Connection Type PEX
  • Number of Inlets 1
  • Number of Outlets 6
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Overall Length 15-1/2"
  • Overall Width 1-1/4"
QCM43-8GX
Copper
PEX
1
8
3/4"
19-1/2"
1-1/4"

$75.00 / each

Enter location to check availability
Catalog Page #  NA

Price $75.00 / each

Technical Specs

  • Item PEX Manifold
  • Body Material Copper
  • Connection Type PEX
  • Number of Inlets 1
  • Number of Outlets 8
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Overall Length 19-1/2"
  • Overall Width 1-1/4"
QPPM12H18C-2
CR Polymer
MNPS
3
(12) Hot, (18) Cold
1"
31-29/32"
10-15/16"

$389.75 / each

Enter location to check availability
Catalog Page #  NA

Price $389.75 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type MNPS
  • Number of Inlets 3
  • Number of Outlets (12) Hot, (18) Cold
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 31-29/32"
  • Overall Width 10-15/16"
QPPM12H18C
CR Polymer
MNPS
3
(12) Hot, (18) Cold
1"
31-29/32"
5-7/8"

$185.75 / each

Enter location to check availability
Catalog Page #  NA

Price $185.75 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type MNPS
  • Number of Inlets 3
  • Number of Outlets (12) Hot, (18) Cold
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 31-29/32"
  • Overall Width 5-7/8"
QPPM15H21C-2
CR Polymer
MNPS
3
(15) Hot, (21) Cold
1"
37-7/16"
10-15/16"

$452.75 / each

Enter location to check availability
Catalog Page #  3486 

Price $452.75 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type MNPS
  • Number of Inlets 3
  • Number of Outlets (15) Hot, (21) Cold
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 37-7/16"
  • Overall Width 10-15/16"
QPPM15H21C
CR Polymer
MNPS
3
(15) Hot, (21) Cold
1"
37-7/16"
5-7/8"

$204.50 / each

Enter location to check availability
Catalog Page #  NA

Price $204.50 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type MNPS
  • Number of Inlets 3
  • Number of Outlets (15) Hot, (21) Cold
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 37-7/16"
  • Overall Width 5-7/8"
QPPM9H15C-2
CR Polymer
MNPS
3
(9) Hot, (15) Cold
1"
26-3/8"
10-15/16"

$313.00 / each

Enter location to check availability
Catalog Page #  3486 

Price $313.00 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type MNPS
  • Number of Inlets 3
  • Number of Outlets (9) Hot, (15) Cold
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 26-3/8"
  • Overall Width 10-15/16"
QPPM9H15C
CR Polymer
MNPS
3
(9) Hot, (15) Cold
1"
26-3/8"
5-7/8"

$150.75 / each

Enter location to check availability
Catalog Page #  3486 

Price $150.75 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type MNPS
  • Number of Inlets 3
  • Number of Outlets (9) Hot, (15) Cold
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 26-3/8"
  • Overall Width 5-7/8"
QPM43-3
CR Polymer
PEX
1
3
3/4"
4-1/8"
59/64"

$13.68 / each

Enter location to check availability
Catalog Page #  NA

Price $13.68 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type PEX
  • Number of Inlets 1
  • Number of Outlets 3
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Overall Length 4-1/8"
  • Overall Width 59/64"
QPM43-4
CR Polymer
PEX
1
4
3/4"
5-55/64"
59/64"

$20.06 / each

Enter location to check availability
Catalog Page #  NA

Price $20.06 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type PEX
  • Number of Inlets 1
  • Number of Outlets 4
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Overall Length 5-55/64"
  • Overall Width 59/64"
QPM43-5
CR Polymer
PEX
1
5
3/4"
7-9/16"
59/64"

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type PEX
  • Number of Inlets 1
  • Number of Outlets 5
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Overall Length 7-9/16"
  • Overall Width 59/64"
QPPM9H15C-3
CR Polymer
PEX
27
24
1"
30-1/2"
9-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$322.75 / each

Enter location to check availability
Catalog Page #  NA

Price $322.75 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type PEX
  • Number of Inlets 27
  • Number of Outlets 24
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 30-1/2"
  • Overall Width 9-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QPPM15H21C-3
CR Polymer
PEX
39
36
1"
40"
9"
Low Lead Compliant
Certified Low Lead Compliant

$461.25 / each

Enter location to check availability
Catalog Page #  NA

Price $461.25 / each

Technical Specs

  • Item PEX Manifold
  • Body Material CR Polymer
  • Connection Type PEX
  • Number of Inlets 39
  • Number of Outlets 36
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Overall Length 40"
  • Overall Width 9"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More