Skip Content

 
ZURN PEX

Coupling

Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Connection Type PEX 
Body Material
Please Select
PEX Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Body Material
PEX Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
QQC22GX
Low Lead Brass
3/8"
3/8"
Low Lead Compliant
Certified Low Lead Compliant

$1.85 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 3/8"
  • Pipe Size 3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC33GX
Low Lead Brass
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$2.17 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.17 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC44GX
Low Lead Brass
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$3.15 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.15 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC43GX
Low Lead Brass
3/4" x 1/2"
3/4" x 1/2"
Low Lead Compliant
Certified Low Lead Compliant

$3.89 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.89 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 3/4" x 1/2"
  • Pipe Size 3/4" x 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC55GX
Low Lead Brass
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$6.04 / each

Enter location to check availability
Catalog Page #  3490 

Price $6.04 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC54GX
Low Lead Brass
1" x 3/4"
1" x 3/4"
Low Lead Compliant
Certified Low Lead Compliant

$5.68 / each

Enter location to check availability
Catalog Page #  3490 

Price $5.68 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1" x 3/4"
  • Pipe Size 1" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC66GX
Low Lead Brass
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$13.12 / each

Enter location to check availability
Catalog Page #  3490 

Price $13.12 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC65GX
Low Lead Brass
1-1/4" x 1"
1-1/4" x 1"
Low Lead Compliant
Certified Low Lead Compliant

$12.51 / each

Enter location to check availability
Catalog Page #  3490 

Price $12.51 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/4" x 1"
  • Pipe Size 1-1/4" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC77GX
Low Lead Brass
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$21.65 / each

Enter location to check availability
Catalog Page #  3490 

Price $21.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/2"
  • Pipe Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC76GX
Low Lead Brass
1-1/2" x 1-1/4"
1-1/2" x 1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$22.59 / each

Enter location to check availability
Catalog Page #  3490 

Price $22.59 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/2" x 1-1/4"
  • Pipe Size 1-1/2" x 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC88GX
Low Lead Brass
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$35.20 / each

Enter location to check availability
Catalog Page #  3490 

Price $35.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 2"
  • Pipe Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQC87GX
Low Lead Brass
2" x 1-1/2"
2" x 1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$36.65 / each

Enter location to check availability
Catalog Page #  3490 

Price $36.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 2" x 1-1/2"
  • Pipe Size 2" x 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQPC44X
Polyalloy
3/4"
3/4" x 3/4"

$0.98 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.98 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4" x 3/4"
QQPC55X
Polyalloy
1"

$1.81 / each

Enter location to check availability
Catalog Page #  3490 

Clearance Price $1.81 / each

Price $1.91 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1"
QQPC54X
Polyalloy
1" x 3/4"
1" x 3/4"

$1.86 / each

Enter location to check availability
Catalog Page #  3490 

Clearance Price $1.86 / each

Price $1.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1" x 3/4"
  • Pipe Size 1" x 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More