Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ZURN PEX

Copper Crimp Clamp Ring, Clamp Connection Type, 1-1/2" PEX Size

  • Item # 10A504
  • Mfr. Model # QCR7X
  • Catalog Page # 2859
  • UNSPSC # 40141719
Copper Crimp Clamp Ring, Clamp Connection Type, 1-1/2" PEX Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zurn Pex® crimp clamp ring allows you to install PEX crimp fittings without flame, flux, or solder and they require no bonding agents, glue, or solvents. Suitable for use in new or retrofit construction and for hot or cold water distribution.

View More

Technical Specs

  • Item Crimp Clamp Ring
  • Tube Fitting Material Copper
  • Fitting Connection Type Clamp
  • Tube Size 1-1/2"
  • Pipe Size - Pipe Fitting 1-1/2"
  • PEX Size 1-1/2"
  • Max. Pressure 80 psi
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.