Skip Content

C3
ZURN PEX

Brass Tee, PEX Connection Type, 1" x 1" x 3/4" PEX Size

  • Item # 48UH66
  • My Part #
  • Mfr. Model # QQT554GX
  • Catalog Page # N/A
  • UNSPSC # 40142605
Tee,Brass,1" x 1" x 3/4" Tube,PEX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This economical and easy-to-install ZURN PEX tee is designed for use in cold water and hot water distribution. Fitting is suitable for use in most deionized water systems, municipal water services, radiant heating systems, reverse osmosis systems, snow and ice melt systems, and in turf conditioning systems.

View More

Technical Specs

  • Item Tee
  • Tube Fitting Material Brass
  • Fitting Connection Type PEX
  • Tube Size 1" x 1" x 3/4"
  • Pipe Size - Pipe Fitting 1" x 1" x 3/4"
  • PEX Size 1" x 1" x 3/4"
  • Max. Pressure 160 psi
  • Temp. Range 33 Degrees to 180 Degrees F
  • Standards ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
  • Compliance Certified for Use in Potable Water Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.