Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ZURN PEX

Brass PEX x PEX Ball Valve, Lever, 1" Pipe Size

  • Item# 10A616
  • Mfr. Model# QQBV55GX
  • Catalog Page# 2859
  • UNSPSC# 40141607
Brass PEX x PEX Ball Valve, Lever, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $35.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Zurn PEX XL fitting is manufactured from a dezincification-resistant, low-lead alloy called ECO BRASS®. It easily installs without flame, flux, or solder. Requires no bonding agents, glue, or solvents. Resists corrosion, mineral buildup, rust, and freeze damage. Suitable for new or retrofit construction and for hot or cold water distribution. Certified for use in potable water applications.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type PEX
  • Valve Structure 1-Piece
  • Pipe Size 1"
  • Tube Size 1"
  • Connection Type PEX x PEX
  • Port Full
  • Max. Pressure 160 psi CWP
  • Max. Steam Pressure 160 psi WSP
  • Temp. Range 33 Degrees to 200 Degrees F
  • Ball Material Brass
  • Seat Material PTFE
  • Stem Type 1-Piece Stem/Ball
  • Handle Type Lever
  • Handle Material Vinyl Grip
  • Stem Material Brass
  • Body Seal Material PTFE
  • Hose I.D. 1"
  • Features Quarter Turn. Used in PEX Hot/Cold Water Plumbing Applications
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards ASTM F877 F1807
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.