Skip Content

 
ZURN PEX

Bend Support

Bend Support close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bend Support 
  • Type Tube 
Pipe Size (In.)
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
QHPBS5
1
Plastic
10
3
1-1/2

$8.92 / each

Enter location to check availability
Catalog Page #  NA

Price $8.92 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Bend Support
  • Type Tube
  • Material Plastic
  • Length (In.) 10
  • Height (In.) 3
  • Width (In.) 1-1/2
QMBS3
1/2
Metal
6-1/2
3-1/2
1

$6.34 / each

Enter location to check availability
Catalog Page #  NA

Price $6.34 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Bend Support
  • Type Tube
  • Material Metal
  • Length (In.) 6-1/2
  • Height (In.) 3-1/2
  • Width (In.) 1
QHPBS3
1/2
Polymer
6
1-3/4
15/16

$3.80 / each

Enter location to check availability
Catalog Page #  NA

Price $3.80 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Bend Support
  • Type Tube
  • Material Polymer
  • Length (In.) 6
  • Height (In.) 1-3/4
  • Width (In.) 15/16
QHPBS4
3/4
Plastic
8-1/4
3
1-1/8

$5.92 / each

Enter location to check availability
Catalog Page #  NA

Price $5.92 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Bend Support
  • Type Tube
  • Material Plastic
  • Length (In.) 8-1/4
  • Height (In.) 3
  • Width (In.) 1-1/8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More