Navigation Menu New

Access My Account, Order History, Lists and more here.

52DD87 QCRTMH UNSPSC # 27111518

1/2 in, 3/4 in, 3/8 in, 5/8 in Hardened Steel Pex Crimp Tool

  • Item # 52DD87
  • Mfr. Model # QCRTMH
  • UNSPSC # 27111518
  • Catalog Page # 2805 2805
Country of Origin China. Country of Origin is subject to change.

Create watertight and leak-free connections with this durable ZURN PEX multi-head pex crimp tool kit. This versatile tool kit is compatible for use with 3/8”, 1/2”, 5/8” and 3/4” copper crimp rings and QickCap® copper crimp ring with positioning end cap. Carrying case helps keep contents organized and close at hand.

Tap image to zoom.

Roll over image to zoom.

1/2 in, 3/4 in, 3/8 in, 5/8 in Hardened Steel Pex Crimp Tool

  • Item # 52DD87
  • Mfr. Model # QCRTMH
  • UNSPSC # 27111518
  • Catalog Page # 2805 2805
Country of Origin China. Country of Origin is subject to change.

Create watertight and leak-free connections with this durable ZURN PEX multi-head pex crimp tool kit. This versatile tool kit is compatible for use with 3/8”, 1/2”, 5/8” and 3/4” copper crimp rings and QickCap® copper crimp ring with positioning end cap. Carrying case helps keep contents organized and close at hand.

Technical Specs

  • Item Pex Crimp Tool
  • Type Manual
  • Size 1/2 in, 3/4 in, 3/8 in, 5/8 in
  • Connection PEX
  • Material Hardened Steel
  • Metal Detectable Yes
  • For Use With Mfr. No. QCR3XPC, QCR4XPC, QCR5XPC
  • Includes Crimp Ring Removal Tool and Go, No Go Gauge, Nylon Carrying Case

Create watertight and leak-free connections with this durable ZURN PEX multi-head pex crimp tool kit. This versatile tool kit is compatible for use with 3/8”, 1/2”, 5/8” and 3/4” copper crimp rings and QickCap® copper crimp ring with positioning end cap. Carrying case helps keep contents organized and close at hand.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top