TP
ZURN PEX

1 1/4 in Hardened Steel PEX Tool

  • Item # 10A625
  • My Part #
  • Mfr. Model # QBJ6
  • Catalog Page # N/A
  • UNSPSC # 27111518
1 1/4 in Hardened Steel PEX Tool close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Tubing~PEX Tools


$222.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.01 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This PEX battery-powered crimp and prep tool is designed to crimp heads easier than manual crimping tools. Use with Nos. 10A503, 2GME4, and 2GME5, available separately.

View More

Technical Specs

  • Item PEX Tool
  • Type Battery Powered
  • Size 1 1/4 in
  • Material Hardened Steel
  • Metal Detectable Yes
  • For Use With 10A503, 2GME4, 2GME5
  • Compliance ASTM F1807, ASTM F877
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products