Navigation Menu New

Access My Account, Order History, Lists and more here.

48RT82 Z7000-GB24H UNSPSC # 42211608

Length 24 in, Wall Mount, Stainless Steel, Grab Bar, Chrome

  • Item # 48RT82
  • Mfr. Model # Z7000-GB24H
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 24 in, Wall Mount, Stainless Steel, Grab Bar, Chrome

  • Item # 48RT82
  • Mfr. Model # Z7000-GB24H
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Grab Bar
  • Type Wall Mount
  • Material Stainless Steel
  • Finish Brushed
  • Color Chrome
  • Frame Stainless Steel
  • Length 24 in
  • Width 1 1/2 in
  • Height 24 in
  • Depth 1 1/2 in
  • Dia. 1 1/2 in
  • Mounting Screws Stainless Steel
  • Weight Capacity 250 lb
  • Standards ADA Compliant
  • Includes Holder, Mounting Screws

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top