Skip Content

TP
ZURN

Zurn One One Piece Bedpan Flushometer Toilet, 1.28 Gallons per Flush, White

  • Item # 45A133
  • My Part #
  • Mfr. Model # Z5656.258.00.00.00
  • Catalog Page # N/A
  • UNSPSC # 30181505
Bedpan Toilet,1.28gpf,9-1/2x8-1/4SA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $446.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 56.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bedpan Flushometer Toilet
  • Mounting Style Floor
  • One Piece/Two Piece One Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Flushing Method Flushometer Single Flush
  • Color White
  • Water Surface Area 9-1/2" x 8-1/4"
  • Collection Zurn One
  • Height 29"
  • Width 14-1/8"
  • Depth 28-1/2"
  • Rim Height 15"
  • Flush Handle Oscillating Handle
  • Flush Valve Type Exposed Manual
  • Trapway Dia. 2-1/8"
  • Features 20% Savings over Conventional 1.6 gpf Toilets
  • With Seat/Without Seat Without Seat
  • Bowl Mfr. Model Number Z5656-BWL
  • Tank/Flushometer Mfr. Model Number Z6000AV-HET
  • Rough-In 10"
  • Bolt to Seat Front 18-1/2"
  • Material Vitreous China
  • Includes Flush Valve, Bed Pan Lugs, and Bolt Caps
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI/ASME Standard A112.19.2-2003 and CAN/CSA B45 Requirements.
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Toilet Uses 1.28 gpf or Less.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.