Skip Content

TP
ZURN

Zurn One One Piece Bariatric Flushometer Toilet, 1.6 Gallons per Flush, White

  • Item # 45A154
  • My Part #
  • Mfr. Model # Z5691.001.18.00.00
  • Catalog Page # N/A
  • UNSPSC # 30181505
Bariatric Toilet,1.6gpf,21x18SA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,280.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bariatric Flushometer Toilet
  • Mounting Style Wall
  • One Piece/Two Piece One Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.6
  • Flushing Method Flushometer Single Flush
  • Color White
  • Water Surface Area 21" x 18"
  • Collection Zurn One
  • Height 28-3/16"
  • Width 26-3/16"
  • Depth 36-9/16"
  • Rim Height 17"
  • Flush Handle Oscillating Handle
  • Flush Valve Type Exposed Manual
  • Trapway Dia. 3-1/2"
  • Features 1000 lb. Capacity for Barriatric Applications
  • With Seat/Without Seat With Seat
  • Bowl Mfr. Model Number Z5691-BWL
  • Tank/Flushometer Mfr. Model Number Z6000AV-WS1
  • Rough-In 7-1/4"
  • Bolt to Seat Front 27-9/16"
  • Material White Epoxy Coated Stainless Steel
  • Seat Material Plastic
  • Includes Flush Valve, Toilet Seat
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45 Requirements, ADA Guidelines and ANSI A117.1 When Installed to The Specifications. Load Tested to Withstand 1000 lbs.
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and CO.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Water Consumption.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.