Skip Content
ST
ZURN INDUSTRIES

Plastic, Copper, , Zinc Urinal Solenoid Repair Kit, Chrome, For Use With 1/8 Gpf Urinal And Valve, Fo

  • Item # 41J478
  • Mfr. Model # PEG6003-M
  • Catalog Page # N/A
  • UNSPSC # 40141616
Plastic, Copper,, Zinc Urinal Solenoid Repair Kit, Chrome, For Use With 1/8 Gpf Urinal And Valve, Fo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $41.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Urinal Solenoid Repair Kit
  • Sub-Category Flappers, Valves and Sensors
  • For Use With 1/8 Gpf Urinal And Valve
  • For Use With Grainger Item Number 2VEJ5, 25CH54
  • For Use With Mfr. Model Number Z5798.205.00, ZEG6003EV
  • Fits Brand Zurn
  • Material Plastic, Copper,, Zinc
  • Color/Finish Chrome
  • Includes Solenoid And Solenoid Screw
  • Green Environmental Attribute Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.