DG
ZURN

NSF Adapter for Lavatory Faucets

  • Item # 401K02
  • My Part #
  • Mfr. Model # 60435001
  • Catalog Page # N/A
  • UNSPSC # 40141702
NSF Adapter for Lavatory Faucets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item NSF Adapter
  • Material of Construction Brass
  • For Use With Lavatory Faucets
  • Finish Unfinished
  • Connection 3/4-27 Female x 55/64-27 Male
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.