Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZURN INDUSTRIES

Cast Brass Gooseneck Bathroom Faucet, Sensor Handle Type

  • Item# 2VEJ7
  • Mfr. Model# Z6922
  • Catalog Page# N/A
  • UNSPSC# 40141702
Cast Brass Gooseneck Bathroom Faucet, Sensor Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Faucets

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Gooseneck Bathroom Faucet
  • Faucet Operation Sensor
  • Handle Type Sensor
  • Connection 1/2"
  • Flow Rate 1.5 gpm
  • Number of Holes 1
  • Body Material Cast Brass
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Back
  • Power Source (4) AA Battery
  • Spout Length 5-3/8"
  • Sensor Range 1" to 7"
  • Finish Chrome
  • Includes Sensor Module, Spout Module, In-Line Filter, 4 AA Batteries and 2.0 gpm Vandal Resistant Aerator
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI; ASSE;CSA; IAPMO/UPC;ADA;& ETL Testing Labs
  • Residential / Commercial Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)