Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ZURN INDUSTRIES

Round Cast Iron Floor Drain with 5" Round Nickel Bronze Strainer

  • Item# 4WDN9
  • Mfr. Model# 29VN12
  • Catalog Page# N/A
  • UNSPSC# 40141701
Round Cast Iron Floor Drain with 5" Round Nickel Bronze Strainer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bell Traps and Drains

Technical Specs

  • Item Floor Drain with 5" Round Nickel Bronze Strainer
  • Type Round
  • Pipe Dia. (In.) 2
  • Overall Diameter 5"
  • Material of Construction Cast Iron
  • Color/Finish Mill
  • Connection No Hub
  • Standards ASME A112.6.3 ANSI A112.21.1M
  • Includes Cast Iron Clamping Collar
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms