Skip Content

DG
ZURN

Sink,Polypropylene,Solvent Weld

  • Item # 29RP72
  • My Part #
  • Mfr. Model # Z9A-FSINK-4
  • Catalog Page # N/A
  • UNSPSC # 30181504
Sink,Polypropylene,Solvent Weld close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Roof and Floor Drains

Technical Specs

  • Item Sink
  • Overall Diameter 13-3/4"
  • Length (In.) 13-3/4
  • Drain Material Polypropylene
  • Grid Material Polypropylene
  • Connection Solvent Weld
  • Standards ASTM F1414
  • Includes Reducing Coupling, Grate, Lock Nut
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None