Skip Content

DV
ZURN

Gas Ball Valve,1 Piece,Brass,MNPT

  • Item # 45FM20
  • My Part #
  • Mfr. Model # Z8002C-GAS-OS
  • Catalog Page # N/A
  • UNSPSC # 40141607
Gas Ball Valve,1 Piece,Brass,MNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Gas Valves

Technical Specs

  • Item Gas Ball Valve
  • Connection Type MNPT x FNPT
  • Hose I.D. 3/8"
  • Valve Structure 1 Piece
  • Body Material Brass
  • Body Style Inline
  • Handle Material Brass
  • Handle Type Round
  • Max. Pressure 100 psi GAS
  • Pipe Size 3/8"
  • Port Full
  • Tube Size 3/8"
  • Features male non removeable serrated outlet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).