Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ZURN

Gas Ball Valve,MNPT,Full,Brass

  • Item # 45FM12
  • My Part #
  • Mfr. Model # Z8002A-AIR-OS
  • Catalog Page # N/A
  • UNSPSC # 40141607
Gas Ball Valve,MNPT,Full,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Gas Valves

Technical Specs

  • Item Gas Ball Valve
  • Connection Type MNPT x FNPT
  • Hose I.D. 3/8"
  • Valve Structure 1 Piece
  • Body Material Brass
  • Body Style Inline
  • Handle Material Brass
  • Handle Type Cross
  • Max. Pressure 125 psi AIR, GAS, Steam Vacuum
  • Pipe Size 3/8"
  • Port Full
  • Tube Size 3/8"
  • Features removeable 3/8 MIPS serrated hose nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.