Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ZURN

Faucet Power Converter, Plastic and Steel, For Use With Sensor Flush Valve

  • Item # 48TE72
  • My Part #
  • Mfr. Model # P6000-PC6
  • Catalog Page # 2742
  • UNSPSC # 40141616
Faucet Power Converter, Plastic and Steel, For Use With Sensor Flush Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Faucet Power Converter
  • Fits Brand Zurn
  • For Use With Grainger Item Number 38ZL75, 45ND08
  • For Use With Mfr. Model Number ZEMS6000-WS1-IS, PEMS6000-26
  • Type Sensor
  • Material of Construction Plastic and Steel
  • For Use With Sensor Flush Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.