TP
ZURN

EcoVantage Two Piece Tank Toilet, 1.0/1.6 Gallons per Flush, White

  • Item # 29RU11
  • My Part #
  • Mfr. Model # Z5562
  • Catalog Page # N/A
  • UNSPSC # 30181505
EcoVantage Two Piece Tank Toilet, 1.0/1.6 Gallons per Flush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $430.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 93.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tank Toilet
  • Mounting Style Floor
  • One Piece/Two Piece Two Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.0/1.6
  • Flushing Method Pressure Assist Dual Flush
  • Color White
  • Water Surface Area 10" x 12"
  • Collection EcoVantage
  • Height 32"
  • Width 14-3/4"
  • Depth 31"
  • Rim Height 17"
  • Flush Handle Left Hand Trip Lever
  • Trapway Dia. 2-1/8"
  • Features Dual Flush 1.0/1.6 gpf ADA Height, Elongated Pressure Assist Toilet with Pneumatic Handle
  • With Seat/Without Seat Without Seat
  • Bowl Mfr. Model Number Z5560-BWL
  • Tank/Flushometer Mfr. Model Number Z5562-TNK-PA
  • Rough-In 12"
  • Bolt to Seat Front 18-1/2"
  • Material Vitreous China
  • Includes Bolts, Nuts, Caps
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI/ASME Standard A112.19.2-2003 and CAN/CSA B45 Requirements
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.