Skip Content

NC
ZURN

Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

  • Item # 46CE04
  • My Part #
  • Mfr. Model # Z824B0-XL-3F
  • Catalog Page # N/A
  • UNSPSC # 40141702
Bathroom Faucet,Metal,10-3/4 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $250.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gooseneck faucet is equipped with manual operation, and is ADA compliant. It is also low-lead compliant for use in drinking water applications. Brass construction helps promote long service life and durability. Use in public restrooms and other commercial applications.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Connection 3/8" Compression
  • Flow Rate 0.50 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Shape Gooseneck
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Spout Length 6-3/8"
  • Valve Type Ceramic
  • Faucet Finish Chrome
  • Height 10-3/4"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control Yes
  • Includes ADA Compliant Lever Handle, Stainless Steel Hoses, Mounting Hardware
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSIA112.18.1
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.