Skip Content


Wireless Video Borescope, 7in Monitor

  • Item # 39CH05
  • My Part #
  • Mfr. Model # CDO-150
  • Catalog Page # 613
  • UNSPSC # 41111716
Wireless Video Borescope, 7in Monitor close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The wireless video borescope diagnostic camera features digital imaging and 7" touch screen LCD display for superior image rendering and easy interface. This product has an advanced image and color enhancement feature to optimize viewing, regardless of material or industrial work environment. Features include patented C-Fast Connector, digital 2x and quadrant zoom, micro USB and micro HDMI, micro SD card memory storage, integrated speaker/microphone, Wi-Fi connectivity with iOS Apple and Android apps.

View More

Technical Specs

  • Item Wireless Video Borescope
  • Observation Depth 1" to 12"
  • Monitor Size 7"
  • Camera Size 8.5mm
  • Recording Video, Audio, Image, Text Annotation
  • Wireless Display Yes
  • Power Source 3.7 Li-Ion Battery
  • Pixel Resolution 800 x 480
  • Probe Lighting System (1) Dual View Imager (Front/Side)
  • Drop Tested 1m
  • Features Patented C-Fast Connector, Digital 2x and quadrant Zoom, Micro USB and Micro HDMI, Micro SD Card Memory Storage, Integrated Speaker/Microphone, WiFi Connectivity with iOS Apple and Android Apps
  • Operating Temp. 0 Degrees to 45 Degrees C
  • Includes Monitor, 3'/8.5mm Dual View Imager, Micro USB, Micro HDMI, Micro SD Card, Charger, EVA Carring Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms