Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZSI

316 Stainless Steel U-Bolt with Zinc Finish; For Pipe Size 4"

  • Item# 4MWH3
  • Mfr. Model# UB4PA6
  • Catalog Page# 3521
  • UNSPSC# 31161616
316 Stainless Steel U-Bolt with Zinc Finish; For Pipe Size 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This U-bolt assembly secures pipe runs to any flat surface. The cushion design provides total load distribution, allowing the U-bolt to become a full-contact hanger, eliminating knife-edge loading. The cushion is trapped and secured in place to prevent lateral movement, while nylon insert locknuts provide a positive lock.

View More

Technical Specs

  • Item U-Bolt
  • Type Cushioned
  • Material 316 Stainless Steel
  • Finish Zinc
  • Thread Size 1/2"-13 - 2B
  • Thread Length 1-1/2"
  • Inside Length 5-1/2"
  • Overall Length 6-5/32"
  • Inside Width 5"
  • For Pipe Size 4"
  • Characteristics Cushion Design Provides Total Load Distribution
  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.