Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ZSI

Strut Mounted Cushioned Clamp, Stainless Steel Type 304

  • Item# 4MVG6
  • Mfr. Model# T050NS056
  • Catalog Page# N/A
  • UNSPSC# 31162906
Strut Mounted Cushioned Clamp, Stainless Steel Type 304 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $36.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cush-A-Clamp® Strut Clamps

• Temp. range: -50° to 275°F
Clamps absorb shock and vibration; reduce unwanted noise and galvanic corrosion in multiple-line runs. Thermoplastic cushion resists most oils, chemicals, and industrial cleaning compounds. Sizes up to 1-3/8" have Controlled Squeeze™ design, which eliminates over-tightening and rotation.

View More

Technical Specs

  • Item Cushioned Clamp
  • Type Strut Mounted
  • Tube Size (In.) 3-1/8
  • Max. Load (Lb.) 2200
  • Material Stainless Steel Type 304
  • Length (In.) 3-37/64
  • Width (In.) 1-5/8
  • Height (In.) 4-27/64
  • Thread Size (In.) 5/16
  • Bolt Size (In.) 5/16 x 1-5/8
  • Metal Detectable Yes
  • Description/Special Features For Strut Mounting of Tube, Pipe or Hose
  • Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut
  • Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.