Navigation Menu New

Access My Account, Order History, Lists and more here.

22JF81 S5021S-SS UNSPSC # 31162906

ZSI

Standard Duty Beta Clamp, Stainless Steel with Polypropylene Cushion

  • Item # 22JF81
  • Mfr. Model # S5021S-SS
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ZSI

Standard Duty Beta Clamp, Stainless Steel with Polypropylene Cushion

  • Item # 22JF81
  • Mfr. Model # S5021S-SS
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Beta Clamp
  • Type Standard Duty
  • Pipe Size (In.) 1 in
  • Max. Load (Lb.) 1,500 lb
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2 53/64 in
  • Width (In.) 1 13/64 in
  • Height (In.) 2 33/64 in
  • Thread Size (In.) 1/4
  • Bolt Size (In.) 1/4-20 x 2-1/2
  • Metal Detectable Yes
  • Description/Special Features Pipe, Tube, Hose and Electric Cable Clamping- All applications
  • Includes (1) Cover Plate, (1) Weld Plate, (2) Bolts, (2) Cushions

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top