Navigation Menu New

Access My Account, Order History, Lists and more here.

54EG48 LVZ-46 UNSPSC # 31162906

ZSI

Loop Clamp, Insulation, Galvanized Steel

  • Item # 54EG48
  • Mfr. Model # LVZ-46
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Sturdy, ZSI loop clamp can be slipped over a tube or wire and closed with a bolt. Model is pre-shaped for correct closing and for a secure fit. Galvanized steel with a PVC coating for corrosion resistance.

• Medium duty
• Holes allow easy alignment

Tap image to zoom.

Roll over image to zoom.

ZSI

Loop Clamp, Insulation, Galvanized Steel

  • Item # 54EG48
  • Mfr. Model # LVZ-46
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Sturdy, ZSI loop clamp can be slipped over a tube or wire and closed with a bolt. Model is pre-shaped for correct closing and for a secure fit. Galvanized steel with a PVC coating for corrosion resistance.

• Medium duty
• Holes allow easy alignment

Technical Specs

  • Item Loop Clamp
  • Type Insulation
  • Tube Size 2 7/8 in
  • Material Galvanized Steel
  • Temp. Range (F) -25 Degrees to 160 Degrees
  • Length 2.13 in
  • Package Quantity 1

Sturdy, ZSI loop clamp can be slipped over a tube or wire and closed with a bolt. Model is pre-shaped for correct closing and for a secure fit. Galvanized steel with a PVC coating for corrosion resistance.

• Medium duty
• Holes allow easy alignment

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top