Skip Content

 
ZSI

Cushioned Clamp

Cushioned Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cushioned Clamp 
  • Type Strut Mounted 
  • Width (In.) 1-5/8 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
78 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Material
Length (In.)
Height (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
T010T014
1000
Electro Galvanized Gold
1-1/16
1-35/64

$2.35 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.35 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-1/16
  • Height (In.) 1-35/64
  • Width (In.) 1-5/8
T012T016
1000
Electro Galvanized Gold
1-13/64
1-11/16

$2.61 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.61 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-13/64
  • Height (In.) 1-11/16
  • Width (In.) 1-5/8
T018T022
1000
Electro Galvanized Gold
1-37/64
2-5/64

$3.44 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.44 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-37/64
  • Height (In.) 2-5/64
  • Width (In.) 1-5/8
T020T024
1000
Electro Galvanized Gold
1-45/64
2-7/32

$3.76 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.76 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-45/64
  • Height (In.) 2-7/32
  • Width (In.) 1-5/8
T014T018
1000
Electro Galvanized Gold
1-5/16
1-53/64

$2.79 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.79 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-5/16
  • Height (In.) 1-53/64
  • Width (In.) 1-5/8
T022T026
1000
Electro Galvanized Gold
1-53/64
2-11/32

$4.06 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.06 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-53/64
  • Height (In.) 2-11/32
  • Width (In.) 1-5/8
T016T020
1000
Electro Galvanized Gold
1-7/16
1-61/64

$3.05 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.05 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-7/16
  • Height (In.) 1-61/64
  • Width (In.) 1-5/8
T008T012
1000
Electro Galvanized Gold
15/16
1-11/32

$2.15 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.15 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 15/16
  • Height (In.) 1-11/32
  • Width (In.) 1-5/8
T004T008
1000
Electro Galvanized Gold
5/8
63/64

$2.15 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.15 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 5/8
  • Height (In.) 63/64
  • Width (In.) 1-5/8
T006T010
1000
Electro Galvanized Gold
53/64
1-1/8

$2.15 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.15 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 53/64
  • Height (In.) 1-1/8
  • Width (In.) 1-5/8
T010NS014
1000
Stainless Steel Type 304
1-1/16
1-35/64

$5.73 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.73 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-1/16
  • Height (In.) 1-35/64
  • Width (In.) 1-5/8
T012NS016
1000
Stainless Steel Type 304
1-13/64
1-11/16

$7.41 / each

Enter location to check availability
Catalog Page #  3514 

Price $7.41 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-13/64
  • Height (In.) 1-11/16
  • Width (In.) 1-5/8
T018NS022
1000
Stainless Steel Type 304
1-37/64
2-5/64

$9.49 / each

Enter location to check availability
Catalog Page #  3514 

Price $9.49 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-37/64
  • Height (In.) 2-5/64
  • Width (In.) 1-5/8
T020NS024
1000
Stainless Steel Type 304
1-45/64
2-7/32

$10.60 / each

Enter location to check availability
Catalog Page #  3514 

Price $10.60 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-45/64
  • Height (In.) 2-7/32
  • Width (In.) 1-5/8
T022NS026
1000
Stainless Steel Type 304
1-53/64
2-11/32

$11.77 / each

Enter location to check availability
Catalog Page #  3514 

Price $11.77 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-53/64
  • Height (In.) 2-11/32
  • Width (In.) 1-5/8
T016NS020
1000
Stainless Steel Type 304
1-7/16
1-61/64

$8.76 / each

Enter location to check availability
Catalog Page #  3514 

Price $8.76 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-7/16
  • Height (In.) 1-61/64
  • Width (In.) 1-5/8
T008NS012
1000
Stainless Steel Type 304
15/16
1-11/32

$5.43 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.43 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 15/16
  • Height (In.) 1-11/32
  • Width (In.) 1-5/8
T004NS008
1000
Stainless Steel Type 304
5/8
63/64

$5.43 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.43 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 5/8
  • Height (In.) 63/64
  • Width (In.) 1-5/8
T006NS010
1000
Stainless Steel Type 304
53/64
1-1/8

$5.43 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.43 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 53/64
  • Height (In.) 1-1/8
  • Width (In.) 1-5/8
T026N030
2200
1-1/4
Electro Galvanized Gold
2-5/64
2-39/64

$4.84 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.84 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Rod Size 1-1/4
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-5/64
  • Height (In.) 2-39/64
  • Width (In.) 1-5/8
T026NS030
2200
1-1/8
Stainless Steel Type 304
2-5/64
2-39/64

$13.68 / each

Enter location to check availability
Catalog Page #  3514 

Price $13.68 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Rod Size 1-1/8
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-5/64
  • Height (In.) 2-39/64
  • Width (In.) 1-5/8
T038N042
2200
3/4
Electro Galvanized Gold
2-53/64
3-43/64

$9.03 / each

Enter location to check availability
Catalog Page #  3514 

Price $9.03 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Rod Size 3/4
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-53/64
  • Height (In.) 3-43/64
  • Width (In.) 1-5/8
T024N028
2200
Electro Galvanized Gold
1-61/64
2-15/32

$4.06 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.06 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-61/64
  • Height (In.) 2-15/32
  • Width (In.) 1-5/8
T028N032
2200
Electro Galvanized Gold
2-13/64
2-47/64

$5.36 / each

Enter location to check availability
Catalog Page #  NA

Price $5.36 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-13/64
  • Height (In.) 2-47/64
  • Width (In.) 1-5/8
T040N046
2200
Electro Galvanized Gold
2-15/16
3-51/64

$9.77 / each

Enter location to check availability
Catalog Page #  3514 

Price $9.77 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-15/16
  • Height (In.) 3-51/64
  • Width (In.) 1-5/8
T032N036
2200
Electro Galvanized Gold
2-29/64
3-3/64

$7.70 / each

Enter location to check availability
Catalog Page #  3514 

Price $7.70 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-29/64
  • Height (In.) 3-3/64
  • Width (In.) 1-5/8
T034N040
2200
Electro Galvanized Gold
2-37/64
3-15/64

$8.29 / each

Enter location to check availability
Catalog Page #  3514 

Price $8.29 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-37/64
  • Height (In.) 3-15/64
  • Width (In.) 1-5/8
T050N054
2200
Electro Galvanized Gold
3-37/64
4-27/64

$11.31 / each

Enter location to check availability
Catalog Page #  3514 

Price $11.31 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-37/64
  • Height (In.) 4-27/64
  • Width (In.) 1-5/8
T050N056
2200
Electro Galvanized Gold
3-37/64
4-27/64

$12.42 / each

Enter location to check availability
Catalog Page #  NA

Price $12.42 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-37/64
  • Height (In.) 4-27/64
  • Width (In.) 1-5/8
T042N048
2200
Electro Galvanized Gold
3-5/64
3-53/64

$10.43 / each

Enter location to check availability
Catalog Page #  3514 

Price $10.43 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-5/64
  • Height (In.) 3-53/64
  • Width (In.) 1-5/8
T024NS028
2200
Stainless Steel Type 304
1-61/64
2-15/32

$12.49 / each

Enter location to check availability
Catalog Page #  3514 

Price $12.49 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-61/64
  • Height (In.) 2-15/32
  • Width (In.) 1-5/8
T028NS032
2200
Stainless Steel Type 304
2-13/64
2-47/64

$13.64 / each

Enter location to check availability
Catalog Page #  NA

Price $13.64 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-13/64
  • Height (In.) 2-47/64
  • Width (In.) 1-5/8
T040NS046
2200
Stainless Steel Type 304
2-15/16
3-51/64

$24.77 / each

Enter location to check availability
Catalog Page #  3514 

Price $24.77 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-15/16
  • Height (In.) 3-51/64
  • Width (In.) 1-5/8
T032NS036
2200
Stainless Steel Type 304
2-29/64
3-3/64

$15.69 / each

Enter location to check availability
Catalog Page #  3514 

Price $15.69 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-29/64
  • Height (In.) 3-3/64
  • Width (In.) 1-5/8
T034NS040
2200
Stainless Steel Type 304
2-37/64
3-15/64

$17.51 / each

Enter location to check availability
Catalog Page #  3514 

Price $17.51 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-37/64
  • Height (In.) 3-15/64
  • Width (In.) 1-5/8
T038NS042
2200
Stainless Steel Type 304
2-53/64
3-43/64

$17.65 / each

Enter location to check availability
Catalog Page #  3514 

Price $17.65 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-53/64
  • Height (In.) 3-43/64
  • Width (In.) 1-5/8
T050NS054
2200
Stainless Steel Type 304
3-37/64
4-27/64

$26.40 / each

Enter location to check availability
Catalog Page #  3514 

Price $26.40 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-37/64
  • Height (In.) 4-27/64
  • Width (In.) 1-5/8
T050NS056
2200
Stainless Steel Type 304
3-37/64
4-27/64

$28.25 / each

Enter location to check availability
Catalog Page #  NA

Price $28.25 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-37/64
  • Height (In.) 4-27/64
  • Width (In.) 1-5/8
T042NS048
2200
Stainless Steel Type 304
3-5/64
3-53/64

$23.05 / each

Enter location to check availability
Catalog Page #  3514 

Price $23.05 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-5/64
  • Height (In.) 3-53/64
  • Width (In.) 1-5/8
T053N060
3600
Electro Galvanized Gold
3-31/32
4-3/4

$13.51 / each

Enter location to check availability
Catalog Page #  NA

Price $13.51 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-31/32
  • Height (In.) 4-3/4
  • Width (In.) 1-5/8
T058N064
3600
Electro Galvanized Gold
4-13/64
5-7/64

$16.71 / each

Enter location to check availability
Catalog Page #  NA

Price $16.71 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-13/64
  • Height (In.) 5-7/64
  • Width (In.) 1-5/8
T069N076
3600
Electro Galvanized Gold
4-31/32
5-27/32

$23.28 / each

Enter location to check availability
Catalog Page #  NA

Price $23.28 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-31/32
  • Height (In.) 5-27/32
  • Width (In.) 1-5/8
T066N074
3600
Electro Galvanized Gold
4-37/64
5-35/64

$23.50 / each

Enter location to check availability
Catalog Page #  3514 

Price $23.50 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-37/64
  • Height (In.) 5-35/64
  • Width (In.) 1-5/8
T082N090
3600
Electro Galvanized Gold
5-37/64
6-35/64

$35.35 / each

Enter location to check availability
Catalog Page #  3514 

Price $35.35 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 5-37/64
  • Height (In.) 6-35/64
  • Width (In.) 1-5/8
T096N106
3600
Electro Galvanized Gold
6-37/64
7-35/64

$47.40 / each

Enter location to check availability
Catalog Page #  3514 

Price $47.40 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 6-37/64
  • Height (In.) 7-35/64
  • Width (In.) 1-5/8
T098N106
3600
Electro Galvanized Gold
6-37/64
7-35/64

$47.40 / each

Enter location to check availability
Catalog Page #  NA

Price $47.40 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 6-37/64
  • Height (In.) 7-35/64
  • Width (In.) 1-5/8
T058NS064
3600
Stainless Steel Type 304
4-13/64
5-7/64

$34.05 / each

Enter location to check availability
Catalog Page #  NA

Price $34.05 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-13/64
  • Height (In.) 5-7/64
  • Width (In.) 1-5/8
T066NS074
3600
Stainless Steel Type 304
4-37/64
5-35/64

$43.80 / each

Enter location to check availability
Catalog Page #  3514 

Price $43.80 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-37/64
  • Height (In.) 5-35/64
  • Width (In.) 1-5/8
T082NS090
3600
Stainless Steel Type 304
5-37/64
6-35/64

$58.80 / each

Enter location to check availability
Catalog Page #  NA

Price $58.80 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 5-37/64
  • Height (In.) 6-35/64
  • Width (In.) 1-5/8
T098NS106
3600
Stainless Steel Type 304
6-37/64
7-35/64

$81.05 / each

Enter location to check availability
Catalog Page #  NA

Price $81.05 / each

Technical Specs

  • Item Cushioned Clamp
  • Max. Load (Lb.) 3600
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 6-37/64
  • Height (In.) 7-35/64
  • Width (In.) 1-5/8
P021N026
1
1000
Electro Galvanized Gold
1-49/64
2-11/32

$4.06 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.06 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-49/64
  • Height (In.) 2-11/32
  • Width (In.) 1-5/8
P021NS026
1
1000
Stainless Steel Type 304
1-49/64
2-11/32

$11.48 / each

Enter location to check availability
Catalog Page #  3514 

Price $11.48 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-49/64
  • Height (In.) 2-11/32
  • Width (In.) 1-5/8
P030N034
1-1/2
2200
1-3/8
Electro Galvanized Gold
2-21/64
2-55/64

$6.11 / each

Enter location to check availability
Catalog Page #  3514 

Price $6.11 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Rod Size 1-3/8
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-21/64
  • Height (In.) 2-55/64
  • Width (In.) 1-5/8
P030NS034
1-1/2
2200
Stainless Steel Type 304
2-21/64
2-55/64

$15.61 / each

Enter location to check availability
Catalog Page #  3514 

Price $15.61 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-21/64
  • Height (In.) 2-55/64
  • Width (In.) 1-5/8
P027N032
1-1/4
2200
Electro Galvanized Gold
2-11/64
2-47/64

$5.46 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.46 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-11/64
  • Height (In.) 2-47/64
  • Width (In.) 1-5/8
P027NS032
1-1/4
2200
Stainless Steel Type 304
2-11/64
2-47/64

$13.30 / each

Enter location to check availability
Catalog Page #  3514 

Price $13.30 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Cushioned Clamp
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-11/64
  • Height (In.) 2-47/64
  • Width (In.) 1-5/8
P014N018
1/2
1000
Electro Galvanized Gold
1-5/16
1-53/64

$3.03 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.03 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-5/16
  • Height (In.) 1-53/64
  • Width (In.) 1-5/8
P014NS018
1/2
1000
Stainless Steel Type 304
1-5/16
1-53/64

$8.16 / each

Enter location to check availability
Catalog Page #  3514 

Price $8.16 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-5/16
  • Height (In.) 1-53/64
  • Width (In.) 1-5/8
P009N012
1/4
1000
Electro Galvanized Gold
63/64
1-11/32

$2.31 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.31 / each

Technical Specs

  • Pipe Size (In.) 1/4
  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 63/64
  • Height (In.) 1-11/32
  • Width (In.) 1-5/8
P009NS012
1/4
1000
Stainless Steel Type 304
63/64
1-11/32

$5.43 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.43 / each

Technical Specs

  • Pipe Size (In.) 1/4
  • Item Cushioned Clamp
  • Max. Load (Lb.) 1000
  • Type Strut Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 63/64
  • Height (In.) 1-11/32
  • Width (In.) 1-5/8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms