Navigation Menu New

Access My Account, Order History, Lists and more here.

54EG42 UX5812 UNSPSC # 31162906

ZSI

Cushioned Clamp, Insulation, Polyurethane

  • Item # 54EG42
  • Mfr. Model # UX5812
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ideal for chilled refrigeration or mechanical pipe lines this ZSI Cush-A-Therm™ cushioned clamp features a rigid foam construction with an insulating tape inner lining that supports the tube and absorbs vibration of the operating pipe line. The outer cover is made of a rubber coating which seals the cushion after installation to help prevent condensation.

Tap image to zoom.

Roll over image to zoom.

ZSI

Cushioned Clamp, Insulation, Polyurethane

  • Item # 54EG42
  • Mfr. Model # UX5812
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ideal for chilled refrigeration or mechanical pipe lines this ZSI Cush-A-Therm™ cushioned clamp features a rigid foam construction with an insulating tape inner lining that supports the tube and absorbs vibration of the operating pipe line. The outer cover is made of a rubber coating which seals the cushion after installation to help prevent condensation.

Technical Specs

  • Item Cushioned Clamp
  • Type Insulation
  • Pipe Size 3/8 in
  • Tube Size 5/8 in
  • Material Polyurethane
  • Temp. Range (F) -70 Degrees to 250 Degrees
  • Length 2.95 in
  • Package Quantity 1

Ideal for chilled refrigeration or mechanical pipe lines this ZSI Cush-A-Therm™ cushioned clamp features a rigid foam construction with an insulating tape inner lining that supports the tube and absorbs vibration of the operating pipe line. The outer cover is made of a rubber coating which seals the cushion after installation to help prevent condensation.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top