Navigation Menu New

Access My Account, Order History, Lists and more here.

22JG91 UX23810 UNSPSC # 31162906

ZSI

Cush-A-Therm Cushion Clamp, Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining

  • Item # 22JG91
  • Mfr. Model # UX23810
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ZSI

Cush-A-Therm Cushion Clamp, Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining

  • Item # 22JG91
  • Mfr. Model # UX23810
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Cushion Clamp
  • Type Cush-A-Therm
  • Pipe Size (In.) 2 1/4 in
  • Tube Size (In.) 2 3/8 in
  • Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Length (In.) 5 1/8 in
  • Width (In.) 2 61/64 in
  • Height (In.) 6 1/4 in
  • Thread Size (In.) 3/8
  • Metal Detectable Yes
  • Description/Special Features Airtight Crush Resistant Insulation Clamp
  • Includes (1) Cushion, (2) Clamps
  • Compliance ASTM D 643

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top