Navigation Menu New

Access My Account, Order History, Lists and more here.

2UKP7 S3016S UNSPSC # 27112132

Tap image to zoom.

Roll over image to zoom.

ZSI

Beta Clamp Assembly, Single, Steel

  • Item # 2UKP7
  • Mfr. Model # S3016S
  • UNSPSC # 27112132
  • Catalog Page # 2830 2830
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Beta Clamp Assembly
  • Type Single
  • Tube Size 1 in
  • Material Steel
  • Max. Pressure (PSI) 1500
  • Temp. Range (F) -22 To 194
  • Length 2.04 in
  • Width 1.2 in
  • Height 1.61 in
  • Hardware Material Steel
  • Insert Material Polypropylene
  • Depth 1.2 in
  • Includes And Two Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
  • Standards Meets ASSE
  • Package Quantity 1

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top