Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZOLL

AED, Pads, 5 Yr. Management Program

  • Item# 4EGN5
  • Mfr. Model# 91910200499991010
  • Catalog Page# 2232
  • UNSPSC# 42172101
AED,Pads,5 Yr. Management Program close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,831.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides the ruggedness, portability, and advanced functionality that life support professionals require. High-resolution LCD allows professionals to visualize a patient's ECG while utilizing a 3-lead monitoring cable (sold separately). Real CPR Help® feature achieves optimum rate and depth of compression levels through audible and/or visual prompts. Can withstand harsh environments including a 1.5m drop test. Prompts and easy-to- follow graphics guide the rescuer through the complete Chain of Survival, starting with checking responsiveness and ending with CPR compressions. Acts as a resource for employees and ensures compliance with Good Samaritan laws.

View More

Technical Specs

  • Item Defibrillator
  • Operation Mode Semi-Automatic with Manual Override
  • Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
  • Battery Rechargeable PD 4410 Battery Pack, Disposable Sealed Lithium Manganese Dioxide BatteryPack
  • Waveform / Measurement Stored Rectilinear Biphasic
  • Charging Time Less Than 10 sec.
  • Cycles per Charge 1
  • Cycle Time Less Than 10 sec.
  • Electrodes 1-Piece Design
  • Height 9-1/2"
  • Width 9-1/5"
  • Depth 3"
  • Information Displayed Heart Rate, ECG Waveform, Text Prompts, CPR Bar Graph, Battery Gauge, Elapsed Time, Number of Shocks Delivered
  • Screen Size 3" x 2-1/4"
  • Standards AHA Compliant
  • Includes Pads, Electrodes, Does NOT include Battery, 5 yr. Management Program
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.